Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Markr, Air Supply, Bl, 2-1/2to3-7/8 In
Mfr # 4160-C
Zoro # G2297937
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Air & Ducts
- Legend Air Supply
- Height 2 in
- Background Color Blue
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4160-C
- Zoro # G2297937
- UPC # 754473507510
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 in |
Width | 2 in |
Character Height | 1 1/4 in |
Roll Length | 2 in |
Roll Width | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Air Supply, Legend Text Color White, Character Height 1 1/4 in, Background Color Blue, With or Without Arrows With
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, Construction, Corner Holes (U4-1148-RA_14X10)
- ENPAC Drum Spill Containment Pallet, 7 gal Spill Capacity, 1 Drum, 2 lbs., PVC Fabric (5750-YE)
- CONDOR Safety Glasses, Clear Anti-Scratch (4VCD7)
- CONDOR Full Body Harness, Universal, Polyester (19F381)
- BRADY Pipe Mrkr, Cooling Water, 1-1/2to2-3/8 In, 4042-B (4042-B)
- BRADY Pipe Marker, Adhesive, Black, Return, PK5, 7244-1-PK (7244-1-PK)
- BRADY Pipe Marker, Sanitary Waste, 3/4to2-3/8 In, 7406-4 (7406-4)
- BRADY Pipe Marker, Sprinkler Water, Red, 4 to6 In (4128-D)
- BRADY CARBON DIOXIDE Pipe Marker Style 1 Polyester Black on Yellow 1 per Card, 5 PK (105740-PK)
- BRADY Pipe Marker, PK5 (7304-3C-PK)
- NMC Chilled Water Pressure Sensitive, Pk25, A1046G (A1046G)
- Brady Pipe Markers, Arrow, and Banding Tape