Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marking Tape, Gray, 1in W, 90ft Roll L
Mfr # 91415
Zoro # G404067446
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Background Color Gray
- Legend Color black
- Length 1,080 in
- Material vinyl
- Self-Adhesive Pipe Marker Format Roll Form, Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 91415
- Zoro # G404067446
- UPC # 754473914158
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 1 in |
Length | 1,080 in |
Roll Length | 90 ft |
Roll Width | 1 in |
Description
Arrow Tape, Pipe Marker Legend (Arrow), Legend Text Color Black, Background Color Gray, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 1,080 in, Width 1 in, Thickness 0.004 in, Roll Length 90 ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Maverick Assaulters Belt, Black, S (59569)
- MCR SAFETY Utility Clip Dielectric Orange (UCDO)
- CONDOR Back Stp Vest, Unrated Orange/Red, L/XL (786F32)
- SAFETY TECHNOLOGY INTERNATIONAL Fire Extinguisher Alarm (STI-6200)
- BRADY Arrow Tape, Black/Orange, 4 In. W, 91410 (91410)
- BRADY Arrow Tape, Black/Orange, 1 In. W, 91414 (91414)
- BRADY Arrow Tape, Black/White, 1 In. W, 91413 (91413)
- BRADY Pipe Marker, PK5, 7061-1-PK (7061-1-PK)
- BRADY Pipe Mrkr, Refrigerant Suction, 6to7-7/8In (4118-F)
- BRADY Pipe Marker, PK5, 7420-4-PK (7420-4-PK)
- BRADY Pipe Marker, Vent, Green, 3/4 In or Less (7296-3C)
- Brady Pipe Markers, Arrow, and Banding Tape