Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Markers, Adhesive, Potable Water, PK5
Mfr # 91958-PK
Zoro # G101915828
product price: $9.15
/pk 5, $1.83/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/2 in
- Background Color Green
- Width 2 1/4 in
- Fits Pipe O.D. 3/4 in and Smaller
- Pipe Marker Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 91958-PK
- Zoro # G101915828
- UPC # 888434581957
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1/2 in |
Width | 2 1/4 in |
Description
Pipe Markers, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Potable Water, Legend Text Color White, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, Pink Glo, 150ft x 1/2 In (N-PG-200)
- GLOBAL INDUSTRIAL Sport Half Frame Safety Glasses, Anti-Fog, Clear Lens, Red Frame (708402CLA)
- CONDOR Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474L96 (474L96)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black, Trekdry(R) (MG-55-012)
- BRADY Pipe Marker, Tower Water, 2 In.H (73935)
- BRADY Pipe Mrkr, Domestic Hot Water, 3/4 to1-3/8, 4051-A (4051-A)
- BRADY Pipe Marker, White, Natural Gas, PK5, 7395-4-PK (7395-4-PK)
- BRADY Pipe Marker, Arrow - Single, R, 1to2-1/2 In (93252)
- BRADY Pipe Mrkr, Fuel Oil Return, 1-1/2to2-3/8In, 4064-B (4064-B)
- BRADY Pipe Marker, Gas Natural, Y, 3/4 to2-3/8 In (83553)
- BRADY Pipe Marker, White, Compressed Air, PK5, 7060-3C-PK (7060-3C-PK)
- Brady Pipe Markers, Arrow, and Banding Tape