Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, White, Sprinkler Water, PK5, 7269-1-PK
Mfr # 7269-1-PK
Zoro # G602594720
product price: $11.25
/pk 5, $2.25/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Background Color Red
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- Character Height 2 in
Product Information
- Brand Brady
- MFR # 7269-1-PK
- Zoro # G602594720
- UPC # 888434569498
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Character Height | 2 in |
Roll Width | 14 in |
Roll Length | 2 1/4 in |
Details
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sprinkler Water, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Red, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN FALL PROTECTION Cable Choker, 4 in, For Use With: Anchor Connector, Galvanized/Vinyl Coated (10411)
- KLEENGUARD Safety Glasses with Cord Connect, Clear Polycarbonate (55401)
- SALISBURY Glove Bag For Rubber Gloves 11 Inch (GB112)
- BRADY Pipe Marker, Drain, Yel, 2-1/2 to 7-7/8 In, 7091-1 (7091-1)
- BRADY Pipe Marker, Oxygen, 5735-II (5735-II)
- BRADY Pipe Marker, Fire Protection Water, Red, 5689-I (5689-I)
- BRADY Pipe Marker, Condensate Drain, Y, to 3/4 In (7062-3C)
- BRADY Pipe Marker, Adhesive, Black, Air, PK5, 7005-4-PK (7005-4-PK)
- BRADY Pipe Marker, Hot Water, Yel, 3/4 to1-3/8 In (4079-A)
- BRADY Pipe Marker, PK5, 7179-1HV-PK (7179-1HV-PK)
- BRADY Pipe Marker, White, Breathing Air, PK5, 7334-4-PK (7334-4-PK)
- Brady Pipe Markers, Arrow, and Banding Tape