Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, White, Sprinkler Fire, PK5, 7268-4-PK
Mfr # 7268-4-PK
Zoro # G502594608
product price: $10.15
/pk 5, $2.03/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Background Color Red
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Water Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7268-4-PK
- Zoro # G502594608
- UPC # 888434569344
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Character Height | 3/4 in |
Roll Length | 1 1/8 in |
Roll Width | 7 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sprinkler Fire, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Red, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Axeman Men's Outdoor Work Gloves Mittens Gold XL 1 pair (1930-XL)
- SHOE IN Spiked Shoes, Resinous Coating, Medium, PR (46171GRA)
- HANDI TREADS Non-Slip Aluminum Nosing, 30in x 2.75in, Brown, incl. screws (NSN122730BRT)
- BRADY Scaffold OK Tag, 5-3/4 x 3 In, PK100 (86682)
- BRADY Pipe Marker, White, Nitrous Oxide, PK5, 87746-PK (87746-PK)
- BRADY Pipe Marker, PK5, 7130-1HV-PK (7130-1HV-PK)
- BRADY Pipe Marker, Propane Gas, 5748-O (5748-O)
- BRADY Pipe Markr, Air Return, Bl, 2-1/2to7-7/8 In (7008-1)
- BRADY Pipe Marker, White, Outside Air, PK5, 7206-4-PK (7206-4-PK)
- BRADY Pipe Marker, City Water, Gn, 3/4 to2-3/8 In (7054-4)
- WOOSTER PRODUCTS Stair Nosing, Silver, 60in W, Cast Aluminum (AG101.3-5)
- Brady Pipe Markers, Arrow, and Banding Tape