Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, White, Sprinkler Fire, PK5, 7268-1-PK
Mfr # 7268-1-PK
Zoro # G202594656
product price: $10.15
/pk 5, $2.03/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Background Color Red
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- Standards ANSI A13.1-2007
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7268-1-PK
- Zoro # G202594656
- UPC # 888434569207
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Roll Length | 2 1/4 in |
Character Height | 2 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sprinkler Fire, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Red, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Universal Waste With Purple Stripes Self-Laminating Label, Pk25 (HW31SL25)
- CONDOR TIG Welding Gloves, Goatskin Palm, S, PR (31KY85)
- PIG Lite-Dri Loose Absorbent, 10 lb (PLP415)
- ZORO SELECT Replacement Tempered Glass (SSBLFEC001G)
- BRADY Pipe Marker, Domestic Hot Water, 1 In.H (20426)
- BRADY CARBON DIOXIDE v2 Pipe Marker Style 3C Arrows Vinyl WT on Brown 3 per Card, 5 PK (108706-PK)
- BRADY Pipe Marker, Adhesive, Black, Oxygen, PK5, 7209-4-PK (7209-4-PK)
- BRADY Banding Tape, Gray, 2 In. W (36312)
- BRADY Pipe Mrkr, Condenser Water Supply, 10 to15 (4041-H)
- BRADY Pipe Marker, Cooling Water Supply, PK5, 7072-1-PK (7072-1-PK)
- BRADY Pipe Marker, PK5, 7146-4-PK (7146-4-PK)
- Brady Pipe Markers, Arrow, and Banding Tape