Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, White, Service Air, PK5, 7407-1-PK
Mfr # 7407-1-PK
Zoro # G902140962
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Background Color Blue
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- Character Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7407-1-PK
- Zoro # G902140962
- UPC # 888434567494
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Character Height | 2 in |
Roll Width | 14 in |
Roll Length | 2 1/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Service Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 105, 2E Width (582072BLK105)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Yellow (E2QSW02A000)
- ZORO SELECT Nonreflective Marking Stake, Reinforced Polymer, 66" H, 3-3/4" W, Yellow (96951)
- MCR SAFETY Rider Raincoat, Black, L (267CL)
- BRADY Pipe Marker, Nitrogen, Grn, 1/2 to 1-3/8 In (5728-O)
- BRADY Pipe Marker, Natural Gas, Y, 3/4 to2-3/8 In (7196-4)
- BRADY Pipe Marker, Black, Liquid Nitrogen, PK5, 7172-4-PK (7172-4-PK)
- BRADY Pipe Marker, Tower Water Supply, PK5, 7287-1-PK (7287-1-PK)
- BRADY Pipe Mrkr, Cold Water Supply, 3/4to2-3/8In (7057-4)
- BRADY Pipe Marker, White, Sprinkler Fire, PK5, 7268-3C-PK (7268-3C-PK)
- BRADY Pipe Marker, Nitrous Oxide, Bl, to 3/4 In (87746)
- Brady Pipe Markers, Arrow, and Banding Tape