Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, White, Sanitary Waste, PK5, 7406-1-PK
Mfr # 7406-1-PK
Zoro # G402594579
original price:
$10.75
13% off
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- Reflective No
- Humidity Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7406-1-PK
- Zoro # G402594579
- UPC # 888434583753
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Character Height | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sanitary Waste, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M N95 Paint Sanding Cup Disposable Respirator Pro-Series Valved White 10 pc (8511P10-DC-PS)
- ZORO SELECT Flagging Tape, PVC, 150 ft L, Fluorescent Pink (CUPGBK51-200)
- BRADY ToughStripe Floor Marking Arrows 8 in H x 3 in W Yellow Pack of 50, 50PK (175651)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 070)
- BRADY Ammonia Pipe Marker, TSS, 3 to 5In (90419)
- BRADY Banding Tape, Yellow, 1 In. W, 90 ft. L (36301)
- BRADY Banding Tape, Red, 2 In. W, 90 ft. L (55261)
- BRADY Pipe Marker, Black, Tank Drain, PK5, 8809-1HV-PK (8809-1HV-PK)
- BRADY Pipe Marker, (Blank), Green, 4 to 6 In (4011-D)
- BRADY Arrow Tape, Black/Yellow, 4 In. W (91287)
- NMC High Pressure Gas Pressure Sensitive, Pk25, B1130Y (B1130Y)
- Brady Pipe Markers, Arrow, and Banding Tape