Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, White, Refrigeration, PK5, 7238-3C-PK
Mfr # 7238-3C-PK
Zoro # G302140180
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Background Color Green
- Width 2 3/4 in
- Fits Pipe O.D. 3/4 in and Smaller
- Character Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7238-3C-PK
- Zoro # G302140180
- UPC # 888434585665
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 2 3/4 in |
Character Height | 1/2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Refrigeration, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Hi-Vis Contrast Rain Jacket, XXL (US366)
- BRADY Label, 1 in W, White (M7-21-472)
- BOLLE SAFETY Ballistic Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, X1000 Tactical Series (40132)
- PIG Bodily Fluids Absorbent Kit, 2.9 gal, PK10 (KIT5006)
- BRADY Pipe Marker, Storm Water, PK5 (7275-1-PK)
- BRADY Pipe Marker, Domestic Hot Water, PK5 (7350-4-PK)
- BRADY Pipe Marker, Glycol Supply, Y, 8 to9-7/8 In (4190-G)
- BRADY Pipe Marker, White, Low Pressure Air, PK5, 7385-1-PK (7385-1-PK)
- BRADY Pipe Marker, Heating Water Return, 4to6 In, 4072-D (4072-D)
- BRADY Pipe Marker, Steam, 2 In.H (73929)
- VIGIL ANTISLIP Anti-Slip Stair Nosing, Yellow, 29-1/2in W, 02-615 (02-615)
- Brady Pipe Markers, Arrow, and Banding Tape