Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, White, Plumbing Vent, PK5, 7214-1-PK
Mfr # 7214-1-PK
Zoro # G402140721
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Plumbing Vent
- Height 2 1/4 in
- Background Color Green
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7214-1-PK
- Zoro # G402140721
- UPC # 888434566435
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Roll Length | 2 1/4 in |
Character Height | 2 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Plumbing Vent, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE 6472 L Black Thermal Bib - 300D Oxford Shell (6472)
- RADIANS Polyurethane Coated Gloves, Palm Coverage, Gray, XL, (RWG14XL)
- EDGE Latex Free Glove, 48126VP Loose, 11, PR (48-126VP)
- SAFETY ZONE Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 10 PK, Black (SZNGNEPXLKCT)
- BRADY Pipe Marker, Sprinkler Water, Red, 4 to6 In (4128-D)
- BRADY Pipe Marker, Sprinkler Fire, 1 In.H (20466)
- BRADY Pipe Marker, White, Carbon Dioxide, PK5, 91907-PK (91907-PK)
- BRADY Pipe Marker, Chilled Water Return, 4to6 In (4023-D)
- BRADY Low-Halide Pipe Tape, Yellow, 100 ft. L, B30C-2250-569-YL (B30C-2250-569-YL)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 7198-4-PK (7198-4-PK)
- BRADY Low-Halide Pipe Tape, Orange, 100 ft. L, B30C-2250-569-OR (B30C-2250-569-OR)
- Brady Pipe Markers, Arrow, and Banding Tape