Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, White, Natural Gas, PK5, 7395-4-PK
Mfr # 7395-4-PK
Zoro # G002594566
product price: $10.59
/pk 5, $2.12/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Background Color Brown
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Thickness 0.004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7395-4-PK
- Zoro # G002594566
- UPC # 888434570715
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Character Height | 3/4 in |
Roll Width | 7 in |
Roll Length | 1 1/8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Natural Gas, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Brown, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS 17-Watt Slim LED AC/Emergency Outdoor Light with Photocontrol, CUSO4BK-ND (CUSO4BK-ND)
- ARIAT FR Pullover Hoodie, Men's, 2XL (10032830)
- CELLUCAP Hairnet, L, 26-1/2in dia, Nylon, White, PK144 (HN5WTM)
- CONDOR VF, Knit Gloves, Beige, S, 5JK53, PR (60VY34)
- BRADY Pipe Marker, Hot Water Return, PK5, 7148-1-PK (7148-1-PK)
- BRADY Pipe Marker, White, Compressed Air, PK5, 7060-1-PK (7060-1-PK)
- BRADY Pipe Marker, Heating Water Return, Yellow, 5702-II (5702-II)
- BRADY Pipe Marker, Arrow - Single, Y, 1to2-1/2 In (93242)
- BRADY Pipe Markr, City Water, Gn, 2-1/2to3-7/8 In (4028-C)
- BRADY Pipe Marker, Steam Supply, PK5, 7272-4-PK (7272-4-PK)
- BRADY Pipe Marker, Adhesive, White, Vent, PK5, 7296-1-PK (7296-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape