Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, White, Medical Air, PK5
Mfr # 7183-4-PK
Zoro # G402594623
product price: $10.75
/pk 5, $2.15/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Humidity Resistant No
- Character Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7183-4-PK
- Zoro # G402594623
- UPC # 888434566671
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Character Height | 3/4 in |
Roll Width | 7 in |
Roll Length | 1 1/8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Medical Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Spanish-Bilingual V-Shape Proj Sign, SBPSP655 (SBPSP655)
- BERNE Heritage Thermal-Lined Full-Zip Hooded S (SZ102)
- NMC Individual Character Stencil 12" Number Set, PMC12-X (PMC12-X)
- PROPAC BLANKET, EMERGENCY - MYLAR (L1051)
- BRADY Pipe Markr, Sodium Hypochlorite, to 3/4 In (7264-3C)
- BRADY Pipe Marker, Hydraulic Line, PK5 (7153-4-PK)
- BRADY Pipe Marker, Chilled Water, Gn, 8 In orGrtr (7045-1HV)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 7198-3C-PK (7198-3C-PK)
- BRADY Pipe Marker, PK5, 7046-1HV-PK (7046-1HV-PK)
- BRADY Pipe Marker, Fuel Oil, Yellow, 41463 (41463)
- NMC Filtered Water Pressure Sensitive, Pk25, A1104G (A1104G)
- Brady Pipe Markers, Arrow, and Banding Tape