Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, White, Low Pressure Air, PK5, 7385-1-PK
Mfr # 7385-1-PK
Zoro # G602140835
product price: $9.59
/pk 5, $1.92/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Background Color Blue
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- Humidity Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7385-1-PK
- Zoro # G602140835
- UPC # 888434567425
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Roll Width | 14 in |
Roll Length | 2 1/4 in |
Character Height | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPS ASSURE Sharps Container, 1/4 gal., Red, Snap Lid (SA1Q)
- ZORO SELECT Traffic Cone, 6 In.Orange (6FGY7)
- JUSTRITE Oily Waste Can, 10 Gal., Steel, Red (09308)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, L (FRS160-DNY LRG REG)
- BRADY Pipe Marker, White, Compressed Air, PK5, 7060-1HV-PK (7060-1HV-PK)
- BRADY Pipe Marker, Black, Exhaust Air, PK5, 7101-4-PK (7101-4-PK)
- BRADY Pipe Marker, Heating Water Return, PK5, 7129-1-PK (7129-1-PK)
- BRADY Pipe Marker, High Pressure Steam, Yellow, 5706-II (5706-II)
- BRADY Pipe Marker, Make-Up Water, PK5, 7182-1-PK (7182-1-PK)
- BRADY Pipe Marker, PK5, 7146-4-PK (7146-4-PK)
- NMC Fuel Oil Pressure Sensitive, Pk25, A1114Y (A1114Y)
- Brady Pipe Markers, Arrow, and Banding Tape