Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, White, Lab Compressed Air, PK5, 7170-3C-PK
Mfr # 7170-3C-PK
Zoro # G102140786
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Background Color Blue
- Width 2 3/4 in
- Fits Pipe O.D. 3/4 in and Smaller
- Reflective No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7170-3C-PK
- Zoro # G102140786
- UPC # 888434566855
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 2 3/4 in |
Roll Width | 2 3/4 in |
Character Height | 1/2 in |
Roll Length | 2 1/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Lab Compressed Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Blue, With or Without Arrows With, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Flame Resistant Coverall, Khaki, L (CLB2KH RG 40)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWH5X002500)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 9 1 pc, 6PK (840796)
- GASTEC Tube, Methyl Alcohol, 200-1000, PK10 (111L)
- BRADY Pipe Mrkr, Sprinkler Water, 2-1/2to3-7/8In (4128-C)
- BRADY Pipe Mrkr, Tower Water Return, 3/4 to1-3/8 (4143-A)
- BRADY Pipe Marker, Black, Fuel Oil Supply, PK5, 7117-3C-PK (7117-3C-PK)
- BRADY Pipe Marker, Cooling Water, 3/4to1-3/8 In (4042-A)
- BRADY Pipe Marker, Compressed Air, 3/4to1-3/8 In (4032-A)
- BRADY Pipe Marker, Vent, 1 In.H, 20477 (20477)
- BRADY Pipe Marker, Glycol Return, Yel, 10 to15 In (4189-H)
- Brady Pipe Markers, Arrow, and Banding Tape