Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, White, Instrument Air, PK5, 7168-1-PK
Mfr # 7168-1-PK
Zoro # G302141002
product price: $10.75
/pk 5, $2.15/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- ISO 14726 No
- Abrasion Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7168-1-PK
- Zoro # G302141002
- UPC # 888434567333
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Roll Width | 14 in |
Roll Length | 2 1/4 in |
Character Height | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Instrument Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Snap Wall Containment Brm, 1944gal (48-10261-BK-SU)
- 5.11 Military/Tactical Boot, 8" H, Size 12, PR (12417)
- FIRE-DEX Turnout Coat, Tan, 2XL, Cotton (FS1J05S2)
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-S)
- BRADY Low-Halide Pipe Tape, Blue, 100 ft. L, B30C-4000-569-BL (B30C-4000-569-BL)
- BRADY Pipe Marker, Waste Water, PK5 (7302-1-PK)
- BRADY Pipe Marker, Black, Hydraulic Supply, PK5, 7155-4-PK (7155-4-PK)
- BRADY Pipe Marker, Arrow - Single, Y, 1to2-1/2 In (93242)
- BRADY Low-Halide Pipe Tape, Orange, 100 ft. L, B30C-4000-569-OR (B30C-4000-569-OR)
- BRADY Pipe Marker, Natural Gas, 5841-II (5841-II)
- BRADY Pipe Markr, Natural Gas, Y, 1-1/2to2-3/8 In, 4097-B (4097-B)
- Brady Pipe Markers, Arrow, and Banding Tape