Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, White, HVAC Supply, PK5, 7380-1-PK
Mfr # 7380-1-PK
Zoro # G402594449
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Background Color Green
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- Adhesive Style Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7380-1-PK
- Zoro # G402594449
- UPC # 888434567296
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Roll Length | 2 1/4 in |
Character Height | 2 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend HVAC Supply, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Chemical Resistant Gloves, 11, Blue, PR (04-002)
- SUPPLYPAK Mercury Spill Kit, 2 gal. (SUPPLY-225)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Black (1340129)
- KINCO Leather Gloves, Cowhide, XL, Shirred, PR (98 XL)
- BRADY Pipe Marker, Heating Water, PK5 (7128-1-PK)
- BRADY Arrow Tape, Black/Orange, 4 In. W, 91410 (91410)
- BRADY Pipe Marker, Black, Electric Traced, PK5, 7097-1HV-PK (7097-1HV-PK)
- BRADY Pipe Marker, Adhesive, White, Helium, PK5, 7132-4-PK (7132-4-PK)
- BRADY Pipe MarkeCompressed AiBl, 3/4to1-3/8 In (4034-A)
- BRADY Pipe Marker, Adhesive, White, Air, PK5, 7006-3C-PK (7006-3C-PK)
- BRADY Pipe Marker, Compressed Air, 3/4to1-3/8 In (4032-A)
- Brady Pipe Markers, Arrow, and Banding Tape