Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, White, HVAC Return, PK5, 7379-1-PK
Mfr # 7379-1-PK
Zoro # G902594574
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Background Color Green
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- Pipe Marker Legend HVAC Return
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7379-1-PK
- Zoro # G902594574
- UPC # 888434567265
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Roll Length | 2 1/4 in |
Character Height | 2 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend HVAC Return, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Tingley® S53307 .35mm Industrial 3 Pc Work Suit, Yellow, Jacket, Detachable Hood, 4XL (S53307.4X)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023466)
- BOWMAN DISPENSERS Glove Box Dispenser, (3) Boxes, 3-45/64inD (GP-330)
- ZORO SELECT Safety Marking Tape, Roll, 3In W, 300 ft. L (16101)
- BRADY Pipe Marker, Black, Compressed Air, PK5, 7058-3C-PK (7058-3C-PK)
- BRADY Low-Halide Pipe Tape, Red, 100 ft. L, B30C-4000-569-RD (B30C-4000-569-RD)
- BRADY Pipe Marker, Tower Water, 2 In.H (73935)
- BRADY Pipe Marker, Blck, Refrigerant Suction, PK5, 7236-4-PK (7236-4-PK)
- BRADY Pipe Marker, White, Sprinkler Water, PK5, 7269-1-PK (7269-1-PK)
- BRADY Pipe Marker, Oxygen, 5735-I (5735-I)
- BRADY Pipe Marker, White, Roof Drain, PK5, 7247-4-PK (7247-4-PK)
- Brady Pipe Markers, Arrow, and Banding Tape