Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, White, House Vacuum, PK5, 7150-3C-PK
Mfr # 7150-3C-PK
Zoro # G202140709
product price: $10.75
/pk 5, $2.15/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Width 2 3/4 in
- Fits Pipe O.D. 3/4 in and Smaller
- Adhesive Style Permanent
- Finish Glossy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7150-3C-PK
- Zoro # G202140709
- UPC # 888434566787
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 2 3/4 in |
Roll Width | 2 3/4 in |
Character Height | 1/2 in |
Roll Length | 2 1/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend House Vacuum, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL White Surface Mount Wire Cage, 12" H x 12" D (STI-9730)
- SAFEWAZE Tripod Pulley (FS970-PK)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 1000 (THT-26-427-1)
- VEA Hi-Vis Hooded Sweatshirt, Orange, 6 XL (VEA-602-ST-OR-6XL)
- BRADY Pipe Marker, Potable Water, PK5, 7219-3C-PK (7219-3C-PK)
- BRADY Pipe Marker, Domestic Hot Water, 1 In.H (20426)
- BRADY Pipe MarkeCompressed AiGn, 3/4to1-3/8 In (4033-A)
- BRADY Arrow Tape, Black/White, 4 In. W, 91409 (91409)
- BRADY Pipe Marker, White, Compressed Air, PK5, 7060-1HV-PK (7060-1HV-PK)
- BRADY Pipe Marker, Tempered Water, PK5 (7283-1-PK)
- BRADY Pipe Marker, Not Applicable, No Legend, PK5, 7025-4-PK (7025-4-PK)
- Brady Pipe Markers, Arrow, and Banding Tape