Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, White, Exhaust Intake, PK5, 7102-1-PK
Mfr # 7102-1-PK
Zoro # G602141115
product price: $10.75
/pk 5, $2.15/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Background Color Blue
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- Minimum Service Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7102-1-PK
- Zoro # G602141115
- UPC # 888434568538
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Roll Width | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Exhaust Intake, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Caution, 7" Height, Decal, 10" x 7", Landscape, Main Electric Shut-Off (OS-CS-D-710-L-19202)
- ARIAT Athletic Shoe, B, 7, Gray, PR (10044427)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CC222223)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 8, 1 PR (11-937)
- BRADY Pipe Marker, Adhesive, Black, Argon, PK5 (91900-PK)
- BRADY Pipe Marker, Adhesive, White, Sprinkler, PK5, 7267-1-PK (7267-1-PK)
- BRADY Pipe Marker, PK5, 7191-1-PK (7191-1-PK)
- BRADY Pipe Markr, Natural Gas, Y, 1-1/2to2-3/8 In, 5726-I (5726-I)
- BRADY Pipe Marker, Black, Heating Supply, PK5, 7127-4-PK (7127-4-PK)
- BRADY Pipe Marker Label Kit, PK50, 176243 (176243)
- BRADY Pipe Marker, Adhesive, White, Hydrogen, PK5, 109328-PK (109328-PK)
- Brady Pipe Markers, Arrow, and Banding Tape