Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, White, Exhaust Air, PK5, 7100-1-PK
Mfr # 7100-1-PK
Zoro # G202594458
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- Roll Length 2 1/4 in
- Glow In The Dark No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7100-1-PK
- Zoro # G202594458
- UPC # 888434566558
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Character Height | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Exhaust Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAKWORKS Full Body Harness, Vest Style, XL (V8255624)
- IMPACTO Anti-Fatigue Molded Insole, Unisex, PR (MEM1011)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, M (KNC2RB MD 0R)
- GASCO Calibration gas, Air, Isobutylene, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-248-100)
- BRADY Pipe Marker, PK5, 7191-1-PK (7191-1-PK)
- BRADY Pipe Marker, Heating Water Return, PK5, 7129-4-PK (7129-4-PK)
- BRADY Pipe Marker, Nitrogen, Gn, 2-1/2 to7-7/8 In, 5728-II (5728-II)
- BRADY Pipe Marker, Chilled Water, Gn, to 3/4 In (7045-3C)
- BRADY Pipe Marker, Black, Gas Natural, PK5, 83517-PK (83517-PK)
- BRADY Pipe Marker, Hot Water, Yel, 1/2 to1-1/2 In (5707-O)
- BRADY Pipe Marker, Process Water, PK5 (7224-4-PK)
- Brady Pipe Markers, Arrow, and Banding Tape