Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, White, Compressed Air, PK5, 7060-1-PK
Mfr # 7060-1-PK
Zoro # G702594507
product price: $11.95
/pk 5, $2.39/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- Roll Width 14 in
- Minimum Application Temperature 0 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7060-1-PK
- Zoro # G702594507
- UPC # 888434566305
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Roll Width | 14 in |
Roll Length | 2 1/4 in |
Character Height | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Compressed Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Classic Buckle Belt, Brown, 46" L, 1-1/2" W (A000550920113)
- XENON Safety Glasses, Blue Uncoated (SG-14B)
- PROPPER Coverall, Chest 51 to 52In., Tan (F51154622152L)
- SAFEWAZE PRO Full Body Retrieval Harness: 1D, Shoulder D, MB Chest, TB Legs, S/M (FS185-R-S/M)
- BRADY Pipe Marker, Black, Compressed Air, PK5, 7058-1-PK (7058-1-PK)
- BRADY Arrow Tape, Black/Orange, 1 In. W, 91414 (91414)
- BRADY Pipe Marker, Adhesive, White, Supply, PK5, 7281-3C-PK (7281-3C-PK)
- BRADY Pipe Mrkr, Domestic Hot Water, 3/4 to1-3/8, 4051-A (4051-A)
- BRADY Pipe Marker, Condensate Drain, Y, to 3/4 In (7062-3C)
- BRADY Pipe Marker, Chlorine, Yel, 3/4 to 1-3/8 In (4025-A)
- BRADY Pipe Markr, City Water, Gn, 1-1/2to2-3/8 In, 4028-B (4028-B)
- Brady Pipe Markers, Arrow, and Banding Tape