Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, White, Carbon Dioxide, PK5, 87740-PK
Mfr # 87740-PK
Zoro # G902594505
product price: $11.29
/pk 5, $2.26/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Width 2 3/4 in
- Fits Pipe O.D. 3/4 in and Smaller
- Protective Coating No Protective Coating
- UV Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 87740-PK
- Zoro # G902594505
- UPC # 888434570470
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 2 3/4 in |
Roll Width | 2 3/4 in |
Roll Length | 2 1/4 in |
Character Height | 1/2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Carbon Dioxide, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Gray, With or Without Arrows With, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Xo Skeleton Ratchet Headgear Grey Lens (105)
- PIG Spill Kit Refill, Oil-Based Liquids (RFL402)
- SAFEWAZE Latitude 6' Single Web SRL: Alu Carabiner, Snap Hook (019-5048)
- SUPERIOR GLOVE Tenactiv Glv, Pu Palm, Sz 10, PR (S13TAGPU10)
- BRADY Pipe Marker, White, Service Air, PK5, 7407-1-PK (7407-1-PK)
- BRADY Pipe Marker, White, Aire Comprimido, PK5, 83501-PK (83501-PK)
- BRADY Pipe Marker, Tower Water Return, PK5, 7286-1-PK (7286-1-PK)
- BRADY Pipe Marker, Black, Hydraulic Oil, PK5, 8790-1-PK (8790-1-PK)
- BRADY Pipe Mrkr, Fuel Oil Return, 2-1/2to7-7/8In (5696-II)
- BRADY Arc Flash Label, 2 In. H, 4 In. W, PK100 (121134)
- BRADY Arrow Tape, Black/Orange, 2 In. W (91418)
- Brady Pipe Markers, Arrow, and Banding Tape