Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, White, Breathing Air, PK5, 7334-4-PK
Mfr # 7334-4-PK
Zoro # G002140800
product price: $9.59
/pk 5, $1.92/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Maximum Service Temperature 180 Degrees F
- Roll Length 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7334-4-PK
- Zoro # G002140800
- UPC # 888434567470
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Roll Length | 1 1/8 in |
Roll Width | 7 in |
Character Height | 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Breathing Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Black with Yellow Border Drainage Holes Drainage Mat 3 ft. 4" W x 10 ft. 4" L, 7/8" (34L282)
- WOOSTER PRODUCTS Antislip Tape, Blk x 6" W x 2 ft. L, PK10 (MB0624.10)
- KLEIN TOOLS Heat Exchanger Balaclava (60413)
- COMPASS LED Emergency Light, CU2B (CU2B)
- BRADY Pipe Mrkr, Compressed Air, 1-1/2to2-3/8 In, 5660-I (5660-I)
- BRADY Pipe Marker, Black, Medical Vacuum, PK5, 7186-3C-PK (7186-3C-PK)
- BRADY Pipe Marker, Domestic Cold Water Sup., PK5 (7086-4-PK)
- BRADY Pipe Marker, Oil, Yellow, 3/4 In or Less (7204-3C)
- BRADY Pipe Marker, Sprinkler Water, 2 In.H (73928)
- BRADY Pipe Marker, Air, 1 In.H (20401)
- BRADY Pipe Marker Label Kit, Label Tape Roll, 176223 (176223)
- Brady Pipe Markers, Arrow, and Banding Tape