Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, White, Breathing Air, PK5, 7334-1-PK
Mfr # 7334-1-PK
Zoro # G202141409
product price: $9.79
/pk 5, $1.96/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- ISO 14726 No
- Pipe Marker Mounting Style Adhesive Pipe Marker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7334-1-PK
- Zoro # G202141409
- UPC # 888434568835
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Character Height | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Breathing Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Delineator Post, Black, HDPE, 48 In (04-48-BWG)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113010)
- IRONCLAD PERFORMANCE WEAR Large Black Gauntlet Cuff Heat Resistant Gloves (HW6X-04-L)
- BRADLEY Service Kit Eye/Face Wash-Blackhead (S45-2453)
- BRADY Pipe Marker, PK5, 7149-4-PK (7149-4-PK)
- BRADY Pipe Marker, Compressed Air, Blue, 4 to6 In (4034-D)
- BRADY Pipe Marker, Hydraulic Line, PK5 (7153-4-PK)
- BRADY Ammonia Pipe Marker, LTRS, 8In and Above, 90455 (90455)
- BRADY Pipe Marker, Water, PK5, 7304-4-PK (7304-4-PK)
- BRADY Pipe Marker, (Blank Label), 5600-I (5600-I)
- BRADY Pipe Marker, Black, Compressed Air, PK5, 7058-1-PK (7058-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape