Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, White, Aire Comprimido, PK5, 83501-PK
Mfr # 83501-PK
Zoro # G302141187
product price: $9.59
/pk 5, $1.92/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Background Color Blue
- Width 2 3/4 in
- Fits Pipe O.D. 3/4 in and Smaller
- Maximum Pipe O.D. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 83501-PK
- Zoro # G302141187
- UPC # 888434568255
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 2 3/4 in |
Roll Width | 2 3/4 in |
Character Height | 1/2 in |
Roll Length | 2 1/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Aire Comprimido, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Blue, With or Without Arrows With, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5 ft. L x Vinyl; Closed Cell Foam, 1/2" Thick (39R799)
- NOROVIRUS.ORG Norovirus Body Fluid Spill Kit Refill (NVK3000R)
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-03)
- CONDOR Tacky Mat, White, 24 x 45 In, PK4 (6GRA6)
- BRADY Pipe Marker, PK5, 7056-4-PK (7056-4-PK)
- BRADY Pipe Marker, Fuel Oil, Yellow, 41463 (41463)
- BRADY Pipe Marker, (Blank Label), 5600-II (5600-II)
- BRADY Pipe Marker, Caustic, Orng, 3/4 to 1-3/8 In (4307-A)
- BRADY Pipe Marker, Cold Water Supply, PK5 (7057-4-PK)
- BRADY Pipe Marker, Tower Water Return, PK5, 7286-1-PK (7286-1-PK)
- BRADY Pipe Marker, Oxygen, 5735-II (5735-II)
- Brady Pipe Markers, Arrow, and Banding Tape