Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Water, Yellow, 41481
Mfr # 41481
Zoro # G5439131
product price: $71.75
/ea
$71.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Water
- Height 8 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 41481
- Zoro # G5439131
- UPC # 754473414818
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 8 in |
Width | 8 in |
Length | 8 in |
Roll Length | 30 ft |
Character Height | 3/4 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Water, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overall, M (388BFM)
- BROTHER INTERNATIONAL White on Black 1 2'' Tape (TZE335)
- URREA Shoulder strap-back support belt with elastic reinforced XXL (USF02EX)
- VIKING Handyman 3pc Suit PVC Black (2110BK-XXXL)
- BRADY Arrow Tape, Vinyl, 4 in W x 90 ft. L, Adhesive Mounting, White/Green (91290)
- BRADY Pipe Marker, White, Compressed Air, PK5, 7060-1-PK (7060-1-PK)
- BRADY Pipe Marker, Filtered Water, PK5 (7105-4-PK)
- BRADY NON-POTABLE CHILLED WATER SUPPLY Pipe Marker Style 1 WT on GN 1 per Card, 5 PK (106124-PK)
- BRADY Pipe Markr, Natural Gas, Y, 2-1/2to7-7/8 In, 5726-II (5726-II)
- BRADY Pipe Marker, Return, Green, 3/4 to 2-3/8 In (7242-4)
- BRADY Pipe Marker, Not Applicable, No Legend, PK5, 7025-4-PK (7025-4-PK)
- Brady Pipe Markers, Arrow, and Banding Tape