Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Water, PK5
Mfr # 7303-4-PK
Zoro # G002594405
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
- Humidity Resistant No
- Minimum Service Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7303-4-PK
- Zoro # G002594405
- UPC # 888434580998
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Character Height | 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Water, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Beanie Cap, Fluorescent Orange, Universal (SA2831)
- HONEYWELL NORTH Coat Apron, Silver, 56 In. L (SSCA/L)
- VNM SIGNMAKER Label Tape, Orange, Labels/Roll: Continuous (VNMON-3102)
- ANSELL Electrical Insulating Gloves, 10 Size, PR (RIG0011BUL100)
- BRADY Pipe Marker, Water, PK5, 7304-4-PK (7304-4-PK)
- BRADY Pipe Mrkr, Fuel Oil Supply, 1-1/2to2-3/8In, 5697-I (5697-I)
- BRADY Pipe Marker, Adhesive, White, Argon, PK5, 7015-4-PK (7015-4-PK)
- BRADY Arrow Tape, Black/Gray, 2 In. W, 91419 (91419)
- BRADY Arrow Tape, Vinyl, 1 in W x 90 ft. L, Adhesive Mounting, White/Brown (109928)
- BRADY Pipe Marker, PK5, 7056-4-PK (7056-4-PK)
- BRADY Pipe Marker, Cold Water, PK5 (7055-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape