Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Water, Grn, 2-1/2 to 3-7/8 In
Mfr # 4155-C
Zoro # G0104894
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Water
- Height 2 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4155-C
- Zoro # G0104894
- UPC # 754473416867
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 in |
Width | 2 in |
Length | 2 in |
Character Height | 1 1/4 in |
Roll Length | 2 in |
Roll Width | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Water, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK JOIST SHIELD 6"" FIRESTOP (206465)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (DAGR)
- DANNER Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- WEARWELL 74 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- BRADY Ammonia Pipe Marker, HTRS, 8In and Above, 90450 (90450)
- BRADY Pipe Marker, Direction Arrow, Aluminum, 93272 (93272)
- BRADY Pipe Marker, Condenser Water Return, PK5, 7068-1HV-PK (7068-1HV-PK)
- BRADY Pipe MarkeCompressed AiGn, 3/4to1-3/8 In (4033-A)
- BRADY Ammonia Pipe Marker, HTRL, 3 to 5In (90409)
- BRADY Arrow Tape, Black/Orange, 2 In. W (91418)
- BRADY Pipe Mkr, Cooling Water Supply, 3/4to2-3/8 (7072-4)
- Brady Pipe Markers, Arrow, and Banding Tape