Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Water, 2 In.H, 73942
Mfr # 73942
Zoro # G4907682
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Water
- Height 2 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 73942
- Zoro # G4907682
- UPC # 754473739423
- Country of Origin Canada
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 in |
Width | 12 in |
Length | 12 in |
Roll Length | 2 in |
Roll Width | 12 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Water, Legend Text Color White, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Chemical Resistant Gloves, Nitrile, Unlined, 15 mil Thickness, 13 in Length, Green, 2XL, 1 Pair (727-11)
- SUPERIOR MARK Floor Sign, Rubber, Yield Floor Sign 22in X 17.5in Triangle (RFS1012)
- JUSTIN ORIGINAL WORKBOOTS Size 11 Men's Western Boot Steel Work Boot, Brown (SE4661)
- DESCO Foot Grounder, Full Coverage, Yellow, M (17271)
- BRADY Pipe Marker, Adhesive, Black, Oil, PK5, 7204-4-PK (7204-4-PK)
- BRADY Pipe Marker, White, Aire Comprimido, PK5, 83456-PK (83456-PK)
- BRADY Banding Tape, Orange, 2 In. W, 90 ft. L (91430)
- BRADY Pipe Marker, PK5, 7089-4-PK (7089-4-PK)
- BRADY Pipe Marker, (Blank), Yel, 1/2 to 1-3/8 In (5603-O)
- BRADY Pipe Marker, Adhesive, White, (Arrow), PK5, 91884-PK (91884-PK)
- BRADY Arrow Tape, Black/White, 4 In. W, 91409 (91409)
- Brady Pipe Markers, Arrow, and Banding Tape