Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Waste Water, Yellow, 41586
Mfr # 41586
Zoro # G6047246
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Waste Water
- Height 8 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 41586
- Zoro # G6047246
- UPC # 754473415860
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 8 in |
Width | 8 in |
Length | 8 in |
Roll Length | 30 ft |
Character Height | 3/4 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Waste Water, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Industrial Work Pants, Twill, Navy, 38x34 (LP92NV 38 34)
- BRADY DOT Handling Label, 6" Height, 6", 121140 (121140)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overall, XL (388BFXL)
- ZORO SELECT Lockout Hasp, Dual-End, 8 Lock, Silver (7616)
- BRADY Pipe Marker, Glycol, 2 In.H (73894)
- BRADY Pipe Marker, Adhesive, White, Argon, PK5, 7015-3C-PK (7015-3C-PK)
- BRADY Pipe Marker, Natural Gas, Yellow, 41511 (41511)
- BRADY Pipe Mrkr, Non-Potable Water, 8 In or Grtr (7397-1HV)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 87745-PK (87745-PK)
- BRADY Pipe Marker, Fire Protection Water, Red, 5689-I (5689-I)
- BRADY Pipe Marker, Cold Water, PK5 (7055-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape