Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Waste Water, PK5
Mfr # 7302-1-PK
Zoro # G702594590
product price: $10.75
/pk 5, $2.15/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Width 14 in
- Fits Pipe O.D. 2 1/2 to 7 7/8 in
- Adhesive Pipe Marker Format Die-Cut on Cards
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7302-1-PK
- Zoro # G702594590
- UPC # 888434579299
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Character Height | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Waste Water, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Blk Tag, 1 x 1-7/8 In, Brs, Oval, PK25 (42742)
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest/Legs, XL (020-1224)
- MAGID PPD520 HighVisibility Nitrix Coated Padded Palm Work Glove Cut Level A5 (PPD520-8)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, 3XL, 1 PR (4080-XXXL (12))
- BRADY Pipe Marker, Not Applicable, No Legend, PK5, 7022-1-PK (7022-1-PK)
- BRADY Pipe Marker, Condensate, Yellow, 41521 (41521)
- BRADY Pipe Marker, Boiler Feed Water, 2 In.H (73864)
- BRADY Pipe Marker, Adhesive, Black, Exhaust, PK5, 7098-1HV-PK (7098-1HV-PK)
- BRADY Pipe Markr, Cooling Water SupplGn, 4to6 In (4044-D)
- BRADY Ammonia Pipe Marker, HTRL, 3 to 5In (90409)
- BRADY Pipe Marker, Natural Gas, Y, 3/4 In or Less (7196-3C)
- Brady Pipe Markers, Arrow, and Banding Tape