Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Waste Water, 1-1/2to2-3/8 In
Mfr # 4153-B
Zoro # G4907375
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Waste Water
- Height 7/8 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4153-B
- Zoro # G4907375
- UPC # 754473416560
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 7/8 in |
Width | 7/8 in |
Length | 7/8 in |
Character Height | 3/4 in |
Roll Length | 7/8 in |
Roll Width | 7/8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Waste Water, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILPG4S/10)
- JAMCO Flammable Safety Cabinet, 22 gal., Yellow (BT22YP)
- BULLARD Fire Helmet, White, Fiberglass (US6WH)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 4 ft. L x 3/4" Thick (104-01-2048-8)
- BRADY Pipe Marker, Steam Supply, 1 In.H (20470)
- BRADY CONDENSATE DRAIN Pipe Marker Style 1 Polyester White on Green 1 per Card, 5 PK (106072-PK)
- BRADY Pipe Marker, Adhesive, Black, Ammonia, PK5, 7014-1-PK (7014-1-PK)
- BRADY Pipe Marker, White, Compressed Air, PK5, 7060-3C-PK (7060-3C-PK)
- BRADY Pipe Markr, Hydraulic Oil, 2-1/2to7-7/8 In (5711-II)
- BRADY Pipe Marker, Heating Water Return, PK5, 7129-1-PK (7129-1-PK)
- BRADY Pipe Marker, PK5, 7047-1HV-PK (7047-1HV-PK)
- Brady Pipe Markers, Arrow, and Banding Tape