Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Vent, Green, 2-1/2 to 7-7/8 In
Mfr # 7296-1
Zoro # G0115394
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Air & Ducts
- Legend Vent
- Height 2 1/4 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7296-1
- Zoro # G0115394
- UPC # 754473931995
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Length | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Vent, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Polyurethane, XL, 1 PR (NFD16G/10XL)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-155-490)
- BANNER STAKES PLUS Barrier Set X2, Arc Flash Bndry, Red (PL4297)
- RADIANS Radians SV6B Two Tone Surveyor Type R Class 2 Safety Vest (SV6B-2ZGD-3X)
- BRADY Low-Halide Pipe Tape, Red, 100 ft. L, B30C-2250-569-RD (B30C-2250-569-RD)
- BRADY Pipe Marker, Waste Water, Y, 1/2 to1-3/8 In (5784-O)
- BRADY Pipe Marker, Glycol, PK5 (7121-4-PK)
- BRADY Pipe Marker, Adhesive, White, Brine, PK5, 7036-4-PK (7036-4-PK)
- BRADY Arrow Tape, Vinyl, 2 in W x 90 ft. L, Adhesive Mounting, White/Green (91421)
- BRADY Arrow Tape, Vinyl, 1 in W x 90 ft. L, Adhesive Mounting, White/Green (91425)
- BRADY Pipe Marker, PK5, 7065-1-PK (7065-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape