Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Vent, 5855-O
Mfr # 5855-O
Zoro # G2910881
product price: $6.56
/ea
Sold in multiples of 2 for $13.12
$13.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Air & Ducts
- Legend Vent
- Height 5 in
- Legend Color White
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5855-O
- Zoro # G2910881
- UPC # 754473680787
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 5 in |
Width | 8 in |
Length | 5 in |
Character Height | 1/2 in |
Roll Length | 5 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Vent, Legend Text Color White, Character Height 1/2 in, Background Color Blue, With or Without Arrows With
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKCANYON OUTFITTERS L, Split, High-Visibility 100% Premium Grade, 100% Polyester Canvas (702705L)
- MCR SAFETY Knit Gloves, Glove Size XL, PK12 (96695XL)
- SAFEWAZE Northstar Classic 80' Cable SRL (FS-EX1080-G)
- ZORO SELECT Lockout Padlock, Keyed Different, Aluminum Body, Hardened Steel Shackle, Standard, 2 in H, Red (48JT68)
- BRADY Pipe Marker, Nitrogen, Y, 1-1/2 to2-3/8 In, 4098-B (4098-B)
- BRADY Pipe Marker, Condensate, Y, 1-1/2to2-3/8 In, 4035-B (4035-B)
- BRADY Pipe MarkeFire Protection Wate4to6 In (4060-D)
- BRADY Pipe Mrkr, Non-Potable Water, 2-1/2to3-7/8, 4351-C (4351-C)
- BRADY Pipe Marker, Hot Water Recirculation, Yel, 7147-1 (7147-1)
- BRADY Low-Halide Pipe Tape, Gray, 100 ft. L, B30C-4000-569-GY (B30C-4000-569-GY)
- NMC Direction Arrow W/Blu, H4118 (H4118)
- Brady Pipe Markers, Arrow, and Banding Tape