Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Vent, 5855-II
Mfr # 5855-II
Zoro # G9707302
product price: $12.14
/ea
$12.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Air & Ducts
- Legend Vent
- Height 26 in
- Legend Color White
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5855-II
- Zoro # G9707302
- UPC # 754473680800
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 26 in |
Width | 12 in |
Length | 26 1/2 in |
Character Height | 1 1/4 in |
Roll Length | 26 in |
Roll Width | 12 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Vent, Legend Text Color White, Character Height 1 1/4 in, Background Color Blue, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Turbotoe Composite Toe Cap Overshoe, M, PR (TTCOMPM)
- ANSELL Impact Resistant Touchscreen Gloves, L, PR (176)
- BRADY Ball Valve Lockout, Yellow, 2 to 8 In. (BS08A-YW)
- 3M BX Safety Glass, Silver/Black (MMM113800000020)
- BRADY Pipe Marker, Adhesive, Black, Hydrogen, PK5, 7157-1-PK (7157-1-PK)
- BRADY Pipe Marker, , High Pressure Nitrogen, PK5, 7140-3C-PK (7140-3C-PK)
- BRADY Pipe Marker, Hot Water, Yel, 3/4 to1-3/8 In (4079-A)
- BRADY Pipe MarkeCompressed AiBl, 1/2to1-3/8 In (5660-O)
- BRADY Pipe Marker, Domestic Cold Water, 4to6 In (4048-D)
- BRADY Banding Tape, Gray, 1 In. W (36307)
- BRADY Pipe Marker, Adhesive, Black, Exhaust, PK5, 7098-1HV-PK (7098-1HV-PK)
- Brady Pipe Markers, Arrow, and Banding Tape