Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Vent, 2 In.H, 73938
Mfr # 73938
Zoro # G5439917
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Air & Ducts
- Legend Vent
- Height 2 in
- Background Color Green
- Legend Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 73938
- Zoro # G5439917
- UPC # 754473739386
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 in |
Width | 12 in |
Length | 12 in |
Roll Length | 2 in |
Roll Width | 12 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Vent, Legend Text Color Green, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCLE MIKES Duty Belt, XL (70791)
- PROFLEX BY ERGODYNE Knee Pads, EVA Gel Padding, PR (350)
- ALLEGRO INDUSTRIES Confined Space Blower, 26 in. Dia, 2 HP (9530)
- DC CARGO Red Safety Flag with Wire Loop, 2PK (SFWLR-2)
- BRADY Pipe Marker, Adhesive, White, Supply, PK5, 7281-3C-PK (7281-3C-PK)
- BRADY Arrow Tape, Vinyl, 2 in W x 90 ft. L, Adhesive Mounting, White/Green (91421)
- BRADY Pipe Marker, Adhesive, Black, Chlorine, PK5, 7343-4-PK (7343-4-PK)
- BRADY Pipe Marker, Hot Water, Yel, 3/4 to1-3/8 In (4079-A)
- BRADY Pipe Marker, Hot Water Recirculation, Yel, 7147-4 (7147-4)
- BRADY Pipe Marker, Adhesive, Black, Air, PK5, 7005-4-PK (7005-4-PK)
- BRADY Pipe Marker, Cooling Water Return, Green, 4043-B (4043-B)
- Brady Pipe Markers, Arrow, and Banding Tape