Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Vent, 1 In.H, 20478
Mfr # 20478
Zoro # G5439926
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Air & Ducts
- Legend Vent
- Height 1 in
- Background Color Yellow
- Legend Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 20478
- Zoro # G5439926
- UPC # 754473204785
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 in |
Width | 8 in |
Length | 8 in |
Roll Length | 1 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Vent, Legend Text Color Yellow, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Men's Black Polyester Jacket size M (S17611)
- GERSON Nebulizer Replacement, QLFT53 No Label, 3PK (065300)
- SIGNMISSION OSHA Notice, 10" Width, Aluminum, 10" W, 14" L, Landscape, Vehicle Entry By Permit Only Sign (OS-NS-A-1014-L-18864)
- GUARDIAN EQUIPMENT Sst 1/2In. Ball Valave with Handle (AP620111H)
- BRADY Pipe Marker, Black, Low Pressure Gas, PK5, 7176-1-PK (7176-1-PK)
- BRADY Pipe Marker, Heating Return, 3/4to2-3/8 In, 7125-4 (7125-4)
- BRADY Pipe Marker, Cooling Water Supply, Green, 4044-C (4044-C)
- BRADY Pipe Marker, PK5, 7056-4-PK (7056-4-PK)
- BRADY NON-POTABLE CHILLED WATER SUPPLY Pipe Marker Style 1 WT on GN 1 per Card, 5 PK (106124-PK)
- BRADY Arc Flash Protection Label, 4inHx6inW, PK5 (98464)
- JONES STEPHENS Gas Line Marking Labels, 2 PSI GAS (J40481)
- Brady Pipe Markers, Arrow, and Banding Tape