Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Vacuum, Yel, 2-1/2 to 7-7/8 In
Mfr # 7291-1
Zoro # G0115376
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Air & Ducts
- Legend Vacuum
- Height 2 1/4 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7291-1
- Zoro # G0115376
- UPC # 754473900595
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Length | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Vacuum, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC122BYL6X001200)
- KLEENGUARD Safety Glasses, Indoor/Outdoor Anti-Scratch (14476)
- LANDAU Scrub Cargo Pants, M, Navy, Mens (8555BNPMED)
- ABUS Lockout Padlock, KA, Silver, 1-1/2"H, PK12 (72/40 KAx12 Silver)
- BRADY Pipe Marker, Black, Medical Vacuum, PK5, 7186-4-PK (7186-4-PK)
- BRADY Pipe Marker, Natural Gas, Y, 3/4 to2-3/8 In (7196-4)
- BRADY Pipe Marker, White, Compressed Air, PK5, 7060-4-PK (7060-4-PK)
- BRADY Pipe Marker, Boiler Feed Water, 2 In.H (73864)
- BRADY Pipe Marker, White, House Vacuum, PK5, 7150-3C-PK (7150-3C-PK)
- BRADY Low Halide Pipe Tape, White, 100 ft. L (B30C-500-569-WT)
- BRADY Pipe Marker, Black, Heating Supply, PK5, 7127-1-PK (7127-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape