Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Vacuum, Grn, 2-1/2 to 3-7/8 In
Mfr # 4147-C
Zoro # G0116234
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Air & Ducts
- Legend Vacuum
- Height 2 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4147-C
- Zoro # G0116234
- UPC # 754473416843
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 in |
Width | 2 in |
Length | 2 in |
Character Height | 1 1/4 in |
Roll Length | 2 in |
Roll Width | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Vacuum, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BW TECHNOLOGIES Replacement Main PCB, Front Yellow Cover (MCXL-FC1)
- ERGODYNE Ballistic Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DAGR-AFHI)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 34 in H, 73 3/4 in L, 18 in W, Yellow (TB-6-14)
- CROSSFIRE Safety Glasses, Wraparound I/O Polycarbonate Lens, Scratch-Resistant, 12PK (29215)
- BRADY Pipe Marker, PK5, 7045-1-PK (7045-1-PK)
- BRADY Pipe Markr, Blower Air, Bl, 2-1/2to7-7/8 In (7329-1)
- BRADY Pipe Marker, White, Sprinkler Fire, PK5, 7268-4-PK (7268-4-PK)
- BRADY Pipe Marker, Heating Water, PK5 (7128-1-PK)
- BRADY Pipe Marker, White, Service Air, PK5, 7407-1-PK (7407-1-PK)
- BRADY Pipe Marker, Air, Green, 4 to 6 In (4001-D)
- NMC Potable Water Pressure Sensitive, Pk25, B1192G (B1192G)
- Brady Pipe Markers, Arrow, and Banding Tape