Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Vacuum, 2 In.H, 73937
Mfr # 73937
Zoro # G5439892
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Air & Ducts
- Legend Vacuum
- Height 2 in
- Background Color Yellow
- Legend Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 73937
- Zoro # G5439892
- UPC # 754473739379
- Country of Origin Canada
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 in |
Width | 12 in |
Length | 12 in |
Roll Length | 2 in |
Roll Width | 12 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Vacuum, Legend Text Color Yellow, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Thermal Transfer Label, 0.75x1.5, PK2500 (S075X150YAJ)
- PORTWEST Hi-Vis T Shirt, XXL (S478)
- CONDOR High Visibility Vest, Orange/Red, 4XL (53YM78)
- BULLS-EYE NOZZLE HOSE NOZZLE 3/4"" GHT (810C)
- BRADY Pipe Marker, Drain, Yel, 2-1/2 to 7-7/8 In, 7091-1 (7091-1)
- BRADY Pipe Marker, Adhesive, White, Air, PK5, 7006-1-PK (7006-1-PK)
- BRADY Pipe Marker, Hot Water Recirculation, PK5 (7147-1-PK)
- BRADY Pipe Marker, Rain Water, Green, 10 to 15 In (4115-H)
- BRADY Pipe Marker, Condensate Drain, Y, to 3/4 In (7062-3C)
- BRADY Pipe Marker, PK5, 7056-4-PK (7056-4-PK)
- BRADY Pipe Marker, Air, Green, 4 to 6 In (4001-D)
- Brady Pipe Markers, Arrow, and Banding Tape