Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Tower Water Supply, PK5, 7287-1HV-PK
Mfr # 7287-1HV-PK
Zoro # G802594469
product price: $20.45
/pk 5, $4.09/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Tower Water Supply
- Height 4 in
- Background Color Green
- Width 24 in
- Fits Pipe O.D. 8 in and Larger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7287-1HV-PK
- Zoro # G802594469
- UPC # 888434581339
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 in |
Width | 24 in |
Character Height | 3 1/2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Tower Water Supply, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, XL, PR (N9680XL)
- ZORO SELECT Marking Tape, Solid, Green/Ivory, 2" W (GL002)
- LYLE Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0036-RD_7x5 (LCU3-0036-RD_7x5)
- CONDOR OUTDOOR PRODUCTS GADGET POUCH, NAVY BLUE (MA26-006)
- BRADY Pipe Marker, White, Refrigeration, PK5, 7238-3C-PK (7238-3C-PK)
- BRADY Pipe Marker, Hot Water Supply, PK5 (7377-1-PK)
- BRADY Pipe Marker, PK5, 7272-1HV-PK (7272-1HV-PK)
- BRADY Pipe Mrkr, Condensate Return, 2-1/2to7-7/8, 7065-1 (7065-1)
- BRADY Pipe Marker, Potable Water, Gn, 8 In orGrtr (7219-1HV)
- BRADY Pipe Marker, Natural Gas, 2 In.H (73910)
- BRADY Pipe Marker, Sanitary Drain, 2 In.H (73925)
- Brady Pipe Markers, Arrow, and Banding Tape