Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Tower Water, Green, 41478
Mfr # 41478
Zoro # G5439034
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Tower Water
- Height 8 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 41478
- Zoro # G5439034
- UPC # 754473414788
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 8 in |
Width | 8 in |
Length | 8 in |
Roll Length | 30 ft |
Character Height | 3/4 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Tower Water, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, L, 1 PR (5430L)
- ZING ZING RecycLockout Lockout Tagout, Small Plug Lockout, Recycled Plastic, 7105 (7105)
- SIGNMISSION OSHA Danger Sign, 7" Height, 10" Wide, Aluminum, High Volt 480 Volts Must Be In The Off, Landscape (OS-DS-A-710-L-1958)
- LYLE Exit Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, LR7-69R-18DA (LR7-69R-18DA)
- BRADY Pipe Marker, Compressed Air, 2 In.H, 73877 (73877)
- BRADY Pipe Marker, Potable Water, 3/4to1-3/8 In (4111-A)
- BRADY CONDENSER WATER SUPPLY Pipe Marker Style 4 Polyester WT on GN 4 per Card, 5 PK (106081-PK)
- BRADY Pipe Marker, Black, White Liquor, PK5, 8923-1HV-PK (8923-1HV-PK)
- BRADY Pipe Marker, Potable Water, Y, to 3/4 In (7218-3C)
- BRADY Pipe Marker, Ammonia, Orange, 4 to 6 In (4290-D)
- BRADY Pipe Marker, Natural Gas, Yellow, 4 to 6 In (4097-D)
- Brady Pipe Markers, Arrow, and Banding Tape