Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Tower Water, 1 In.H
Mfr # 20474
Zoro # G5439856
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Tower Water
- Height 1 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 20474
- Zoro # G5439856
- UPC # 754473204747
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 in |
Width | 8 in |
Length | 8 in |
Roll Length | 1 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Tower Water, Legend Text Color White, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Back-Up Lifeline, 50' (9VP000015KK)
- DANNER Hiker Boot, EE, 11, Brown, PR (13860-11EE)
- NMC Danger No Smoking Sign, D79AB (D79AB)
- MCR SAFETY Artic Jack Cold Protection Drivers Gloves, Thermosock Lining, XL, 12PK (3460XL)
- BRADY Pipe Markr, City Water, Gn, 1-1/2to2-3/8 In, 4028-B (4028-B)
- BRADY Pipe Marker, Heating Water Return, PK5, 7129-1-PK (7129-1-PK)
- BRADY Pipe Marker, White, Carbon Dioxide, PK5, 7039-4-PK (7039-4-PK)
- BRADY Pipe Marker, Domestic Cold Water, Green, 4048-B (4048-B)
- BRADY Pipe Marker, Hot Water Recirculation, PK5 (7375-4-PK)
- BRADY Pipe Marker, Return, Green, 41515 (41515)
- BRADY Pipe Mkr, Cooling Water Supply, 3/4to2-3/8 (7072-4)
- Brady Pipe Markers, Arrow, and Banding Tape