Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Supply, Yellow, 4 to 6 In
Mfr # 4138-D
Zoro # G2296939
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Operations
- Legend Supply
- Height 2 13/16 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4138-D
- Zoro # G2296939
- UPC # 754473417246
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 13/16 in |
Width | 2 4/5 in |
Length | 2 13/16 in |
Character Height | 1 1/4 in |
Roll Length | 2 13/16 in |
Roll Width | 2 4/5 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Supply, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KA, Red, 1-7/8"H (A1107KARED)
- CHARTPAK Professional Lettering Stencils, Painting Stencil Set, A-Z Set/0-9, 6" Manila, 35PK (01575)
- 3M LbelProtectonTpe3565Cler, 120mm, PK6 (3565)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-18-424)
- BRADY Pipe Marker, Hot Water, Yellow, 41510 (41510)
- BRADY Pipe Mrkr, Hot Water Return, 3/4to2-3/8 In (7148-4)
- BRADY Pipe Marker, PK5, 7063-4-PK (7063-4-PK)
- BRADY Pipe Marker, Heating Return, 3/4to2-3/8 In, 7125-4 (7125-4)
- BRADY Pipe Marker, Hi-Pressure Natural Gas, PK5, 7139-1-PK (7139-1-PK)
- BRADY Pipe Marker, Black, Low Pressure Gas, PK5, 7176-4-PK (7176-4-PK)
- INCOM Arrow Tape, Black/White, 1 In. W, PMA159 (PMA159)
- Brady Pipe Markers, Arrow, and Banding Tape