Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Supply, Yel, 2-1/2 to 7-7/8 In
Mfr # 7311-1
Zoro # G0115333
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Operations
- Legend Supply
- Height 2 1/4 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7311-1
- Zoro # G0115333
- UPC # 754473790844
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Length | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Supply, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Inmate Shirts, Orange, 65 per PET/35 Ctn, L (COR1151)
- KEEN Size 12 Men's Hiker Boot Steel Work Boot, Brown (1007024)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0046BL)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-8-PK (WM-8-PK)
- BRADY Pipe Marker, Black, Exhaust Air, PK5, 7101-1HV-PK (7101-1HV-PK)
- BRADY Pipe Marker, Cooling Water, 3/4to1-3/8 In (4042-A)
- BRADY Pipe Marker, Adhesive, Black, Glycol, PK5, 7121-1-PK (7121-1-PK)
- BRADY Pipe Marker, Low Pressure Steam, PK5, 7179-4-PK (7179-4-PK)
- BRADY Pipe Marker, Domestic Hot Water, PK5 (7087-3C-PK)
- BRADY Ammonia Pipe Marker, HGD, 3 to 5In (90405)
- BRADY Pipe Marker, Adhesive, 2-1/4"H, 14"W, PK5, 7330-1-PK (7330-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape