Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Supply, Blue, 2-1/2 to7-7/8 In
Mfr # 7281-1
Zoro # G0115342
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Operations
- Legend Supply
- Height 2 1/4 in
- Legend Color White
- Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7281-1
- Zoro # G0115342
- UPC # 754473362690
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Length | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Supply, Legend Text Color White, Character Height 2 in, Background Color Blue, With or Without Arrows Without
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXSA INNOVATIONS Reflective Safety Vest with 16 LED Lights Medium (20029)
- US WEIGHT Steel Stanchion, Black, 7.5ft, Red Belt, PR (U2102RED)
- LYLE Keep Right Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R4-7A-18DA (R4-7A-18DA)
- PROPPER Mens Tactical Pant, Khaki, Size S Reg (F520155250S2)
- BRADY Pipe Marker, Non-Potable Water, PK5, 7203-3C-PK (7203-3C-PK)
- BRADY Pipe Marker, 30 ft. H x 8in. W, Vinyl, 109273 (109273)
- BRADY Pipe Marker, Water, Green, 3/4 to 2-3/8 In (7304-4)
- BRADY Pipe Marker, Domestic Cold Water, 1 In.H (20425)
- BRADY Low-Halide Pipe Tape, White, 100 ft. L, B30C-4000-569-WT (B30C-4000-569-WT)
- BRADY Low-Halide Pipe Tape, Yellow, 100 ft. L, B30C-4000-569-YL (B30C-4000-569-YL)
- BRADY Pipe Marker, Low Pressure Condensate, PK5, 7175-1-PK (7175-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape