Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Supply, 1 In.H, 20472
Mfr # 20472
Zoro # G6047352
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Operations
- Legend Supply
- Height 1 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 20472
- Zoro # G6047352
- UPC # 754473204723
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 in |
Width | 8 in |
Length | 8 in |
Roll Length | 1 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Supply, Legend Text Color White, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Aluminum, Open Pit Proceed With Caution Bilingual Spanish (OS-DS-A-1824-VS-1508)
- BDG Leather Gloves, Cowhide Palm (40-9-173FT)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S0112)
- BROTHER Pre Cut Label Stock Roll (BMSLT46OR)
- BRADY Pipe Marker, Hydraulic Line, PK5 (7153-4-PK)
- BRADY Pipe Marker, Black, Fuel Oil Return, PK5, 7116-4-PK (7116-4-PK)
- BRADY Pipe Marker, Supply, 2 In.H, 73934 (73934)
- BRADY Pipe Marker, Chilled Water Return, Green, 4023-B (4023-B)
- BRADY Pipe Marker, Black, Propane Gas, PK5, 7227-1HV-PK (7227-1HV-PK)
- BRADY Pipe Marker, Non-Potable Water, 1 In.H (20452)
- BRADY Pipe Marker, Tower Water Supply, PK5, 7287-1-PK (7287-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape