Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, , Sump Pump Discharge, PK5, 7280-4-PK
Mfr # 7280-4-PK
Zoro # G702141404
product price: $9.15
/pk 5, $1.83/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Sump Pump Discharge
- Height 1 1/8 in
- Background Color Yellow
- Width 7 in
- Fits Pipe O.D. 3/4 to 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7280-4-PK
- Zoro # G702141404
- UPC # 888434575659
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Roll Length | 1 1/8 in |
Roll Width | 7 in |
Character Height | 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sump Pump Discharge, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Body Belt, Size L (1000781)
- 3M DBI-SALA Delta Ii Harness, Vest Style, W/Front (1107813)
- ZORO SELECT Traffic Cone, Standard Shape, PVC, 28 in H, Orange, 2 Reflective Stripes, Orange Base (6FHA1)
- MCR SAFETY Coverall, Navy Blue, Regular, XL (CCMNXL)
- BRADY Pipe Marker, Condensate, 1 In.H (20417)
- BRADY Pipe Marker, Adhesive, 2-1/4"H, 14"W, PK5, 7330-1-PK (7330-1-PK)
- BRADY Arrow Tape, Black/White, 2 In. W (91417)
- BRADY Pipe Marker, Black, Medical Vacuum, PK5, 7186-3C-PK (7186-3C-PK)
- BRADY CONDENSER WATER SUPPLY Pipe Marker Style 4 Polyester WT on GN 4 per Card, 5 PK (106081-PK)
- BRADY Pipe Mrkr, Domestic Hot Water, 3/4 to1-3/8, 4051-A (4051-A)
- BRADY Pipe Marker, Adhesive, White, Helium, PK5, 7132-1-PK (7132-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape