Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, , Sump Pump Discharge, PK5, 7280-1HV-PK
Mfr # 7280-1HV-PK
Zoro # G402141216
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Sump Pump Discharge
- Height 4 in
- Background Color Yellow
- Width 24 in
- Fits Pipe O.D. 8 in and Larger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7280-1HV-PK
- Zoro # G402141216
- UPC # 888434575857
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 in |
Width | 24 in |
Character Height | 3 1/2 in |
Roll Width | 24 in |
Roll Length | 4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sump Pump Discharge, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK Size 8 Women's Oxford Shoe Steel Work Shoe, Black (420092 : 8E)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZGS5X)
- MSA SAFETY Fall Protection Harness, Vest Style, 2XL (10206072)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-M)
- BRADY Pipe Marker, Adhesive, White, Vent, PK5, 7296-1-PK (7296-1-PK)
- BRADY Banding Tape, White, 1 In. W (91429)
- BRADY Pipe Marker, Domestic Cold Water, 1 In.H (20425)
- BRADY Pipe Marker, Black, Low Pressure Gas, PK5, 7176-4-PK (7176-4-PK)
- BRADY Arrow Tape, Vinyl, 1 in W x 90 ft. L, Adhesive Mounting, White/Green (91425)
- BRADY Pipe Marker, PK5, 7270-3C-PK (7270-3C-PK)
- BRADY Pipe Marker, Heating Water Supply, Yellow, 5703-I (5703-I)
- Brady Pipe Markers, Arrow, and Banding Tape