Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Marker, Sulfuric Acid, Yel, 41536
Mfr # 41536
Zoro # G5438973
product price: $82.29
/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Acids & Bases
- Legend Sulfuric Acid
- Height 8 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 41536
- Zoro # G5438973
- UPC # 754473415365
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 8 in |
Width | 8 in |
Length | 8 in |
Roll Length | 360 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sulfuric Acid, Legend Text Color Black, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ls Blue/White Stripe Work Shrt, M (SP10BW RG M)
- OCCUNOMIX Polo Shirt, M, ANSI Class 2 (LUX-SSPP2B-OM)
- BERNE Jacket, Softshell, Hi-Vis, Class 3, M, Reg (HVJS206)
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 8, PR (E011BL/8)
- BRADY Pipe Marker, Adhesive, Black, Chlorine, PK5, 7343-4-PK (7343-4-PK)
- BRADY Pipe Marker, Oxygen, Yel, 3/4 to 2-3/8 In (7209-4)
- BRADY Pipe Marker, Refrigerated Suction, 1 In.H (20460)
- BRADY Pipe Marker, Adhesive, White, Oxygen, PK5, 7210-4-PK (7210-4-PK)
- BRADY Pipe Marker, Waste Water, 1 In.H (20480)
- BRADY Pipe Marker, Propane Gas, 5748-O (5748-O)
- NMC Steam Return Pressure Sensitive, Pk25, C1244Y (C1244Y)
- Brady Pipe Markers, Arrow, and Banding Tape